Menu Search
Duplex and Single Receptacles Decorator Single White 15A 125V AC 2P

LEGRAND - PASS & SEYMOUR #26261-W

Decorator Single White 15A 125V AC 2P

SKU #78500778469
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Single
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Specification
Wiring: Back & Side

Duplex and Single Receptacles: Type - Decorator Single; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - White; Grade - Specification; Wiring - Back & Side