Menu Search
Duplex and Single Receptacles Decorator Single Ivory 20A 250V AC 2P

LEGRAND - PASS & SEYMOUR #26861-I

Decorator Single Ivory 20A 250V AC 2P

SKU #78500778646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Single
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Ivory
Grade: Specification
Wiring: Back & Side

Duplex and Single Receptacles: Type - Decorator Single; Rating - Amps - 20A; Rating - Volts - 250V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20R; Color - Ivory; Grade - Specification; Wiring - Back & Side