Menu Search
Duplex and Single Receptacles Decorator Single Black 20A 125V

LEGRAND - PASS & SEYMOUR #SC830S6

Decorator Single Black 20A 125V

SKU #78500703013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Decorator Single
Rating - Amps: 20A
Rating - Volts: 125V
Color: Black

Duplex and Single Receptacles: Type - Decorator Single; Rating - Amps - 20A; Rating - Volts - 125V; Color - Black