Decorator Duplex White 20A 125V AC 2P

SKU: 78500730974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: PlugTail Connector
Material: Nylon Face, PVC Body
Manufacturer Brand: Pass & Seymour
Manufacturer Model: PlugTail 26362-HG
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle. The connector simply snaps into t
Additional Info: Operating Temperature: -40 to 60 deg C