LEGRAND - PASS & SEYMOUR #R-885TRWCC6

Decorator Duplex White 15A 125V AC

SKU: 78500703114
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Wires: 3
NEMA: 5-15R
Color: White
Wiring: Back and Side
Material: Nylon
Description
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Wires - 3W; NEMA - 5-15R; Color - White; Wiring - Back and Side; Material - Nylon; Additional Information - 1.85 in. D x 4.70 in. H x 2.90 in. W
Additional Info: 1.85 in. D x 4.70 in. H x 2.90 in. W