Menu Search
Duplex and Single Receptacles Decorator Duplex Gray 20A 125V AC 2P

LEGRAND - PASS & SEYMOUR #IG26362-GRY

Decorator Duplex Gray 20A 125V AC 2P

SKU #78500726362
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Gray
Grade: Specification
Wiring: Back & Side

Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - 5-20R; Color - Gray; Grade - Specification; Wiring - Back & Side