HUBBELL #HBL5258

Single, w/Short Strap Brown 15A 125V AC 2P

SKU: 78358501384
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single, w/Short Strap
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Industrial
Wiring: Side
Description
Duplex and Single Receptacles: Type - Single, w/Short Strap; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Industrial; Wiring - Side; Additional Information - Mounting Hole Spacing, 1.75"
Additional Info: Mounting Hole Spacing, 1.75"