HUBBELL #HBL5361GRY

Single, Standard Gray 20A 125V 2P

SKU: 78358501430
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Specification, Extra-Heavy Duty
Wiring: Back and Side
Material: Nylon Face, PET Base
Manufacturer Brand: HBL
Description
Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Gray; Grade - Specification, Extra-Heavy Duty; Wiring - Back and Side; Material - Nylon Face, PET Base; Additional Information - Face Style: Finder Groove ; Manufacturer Brand - HBL
Additional Info: Face Style: Finder Groove