Menu Search
Duplex and Single Receptacles Single, Standard Brown 15A 125V AC 2P

HUBBELL #HBL8210

Single, Standard Brown 15A 125V AC 2P

SKU #78358501621
Manufacturer Series: HBL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Brown
Grade: Hospital, Specification, Heavy Duty
Wiring: Back and Side
Material: Nylon Face

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Brown; Grade - Hospital, Specification, Heavy Duty; Wiring - Back and Side; Material - Nylon Face; Manufacturer Brand - HBL