Menu Search
Duplex and Single Receptacles Single, Standard Black 20A 250V AC 2P

HUBBELL #HBL5552B

Single, Standard Black 20A 250V AC 2P

SKU #78358501436
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 2-20R
Color: Black
Grade: Specification
Wiring: Side
Material: Phenolic

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 20A; Rating - Volts - 250V AC; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 2-20R; Color - Black; Grade - Specification; Wiring - Side; Material - Phenolic