Menu Search
Duplex and Single Receptacles Single, Standard Black 20A 120/208V 3 PhaseY 4P

HUBBELL #HBL7250

Single, Standard Black 20A 120/208V 3 PhaseY 4P

SKU #78358501441
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: 18-20R
Color: Black
Grade: Industrial
Material: Phenolic

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 20A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - 18-20R; Color - Black; Grade - Industrial; Material - Phenolic