Menu Search
Search
HUBBELL #HBL5461

Receptacle, Single; NEMA 6-20R; 250V AC; 20A; Brown

SKU # 78358501395 Manufacturer Series: 5461
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Brown
Grade: Industrial
Wiring: Back & Side
Material: Nylon