Menu Search
HUBBELL #HBL2620SR

Twist-Lock Receptacle, Single; 2 Pole; 3 Wire; 30A; Gray

SKU # 78358523434
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 30A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30R
Color: Gray
Material: PBT

Additional Info: Shrouded, Straight, Operating Temperature: -40 to 75 deg C, Horsepower: 2 Hp