HUBBELL #USB8300W

Receptacle, Duplex; USB and AC; 20A (AC), 3A (USB); 125VAC; 2 Wires: #10 to 14 AWG terminals; back and side for solid or stranded wire; Hospital-grade; White

SKU: 88377830504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex Tamper-resistant Outlet
Rating - Amps: 20A (AC), 3A (USB)
Rating - Volts: 125V AC
Number of Wires: 2
Ground: Yes
Color: White
Grade: Hospital
Wiring: #10 to 14 AWG terminals, back and side for solid or stranded wire
Description
USB and AC Charger Receptacle. LED power indicator.