Menu Search
Duplex and Single Receptacles Receptacle, Duplex; USB and AC; 15A (AC), 3A (USB); 125VAC; Lt. Almond
HUBBELL #USB15X2LA

Receptacle, Duplex; USB and AC; 15A (AC), 3A (USB); 125VAC; Lt. Almond

SKU # 88377830461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex Tamper-resistant Outlet
Rating - Amps: 15A (AC), 3A (USB)
Rating - Volts: 125V AC
Number of Wires: 2
Ground: Yes
Color: Light Almond
Grade: Standard
Wiring: #10 to 14 AWG terminals, back and side for solid or stranded wire

USB and AC Charger Receptacle. LED power indicator.