Menu Search
HUBBELL #CRF20BLK

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Black

SKU # 78358510791
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Commercial
Wiring: Side
Material: Nylon