Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Brown
HUBBELL #HBL5302

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Brown

SKU # 78358501424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 277V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 7-15R
Color: Brown
Wiring: Back & Side