Menu Search
Search
HUBBELL #MCWF2110

Wiring Device-Kellems Locking Receptacle, 250 V, 30 A, 3, 4 Wires, Nylon

SKU # 78358536415
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex Locking Receptacle
Rating - Amps: 30 A
Rating - Volts: 250 V
Number of Poles: 3
Number of Wires: 4
NEMA: L15-30R
Color: Gray
Material: Nylon