HUBBELL #RR15QI

Duplex, Standard Ivory 15A 125V AC 2P

SKU: 88377811071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic
Manufacturer Brand: homeSELECT
Manufacturer Model: RR15-Q
Description
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Ivory; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic; Additional Information - Features "Quick Thread" Push & Turn Wallplate Screw Installation; Manufacturer Brand - homeSELECT; Manufacturer Model - RR15-Q
Additional Info: Features "Quick Thread" Push & Turn Wallplate Screw Installation