HUBBELL #HBL8300ILR

Duplex Red 20A 125V 2P

SKU: 78358501650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital, Extra-Heavy Duty
Wiring: Back and Side
Material: Thermoplastic Polyester Face, PET Base
Manufacturer Brand: HBL
Description
Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 20A; Rating - Volts - 125V ; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Red; Grade - Hospital, Extra-Heavy Duty; Wiring - Back and Side; Material - Thermoplastic Polyester Face, PET Base; Additional Information - Face Style: Finder Groove ; Manufacturer Brand - HBL
Additional Info: Face Style: Finder Groove