HUBBELL #HBL8300ILI

Duplex Ivory 20A 125V AC 2P

SKU: 78358501649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Hospital, Specification, Heavy Duty
Wiring: Back and Side
Material: Nylon Face
Manufacturer Brand: HBL
Description
Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-20R; Color - Ivory; Grade - Hospital, Specification, Heavy Duty; Wiring - Back and Side; Material - Nylon Face; Manufacturer Brand - HBL