Menu Search
Duplex and Single Receptacles Decorator Duplex, Tamper-Resistant White 15A 125V AC Number of Poles

HUBBELL #RRD15SWTR

Decorator Duplex, Tamper-Resistant White 15A 125V AC Number of Poles

SKU #88377830168
Manufacturer Series: RRD15
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Decorator Duplex, Tamper-Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: Number of Poles
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Push-In & Side
Material: Thermoplastic
Manufacturer Brand: tradeSELECT

Duplex and Single Receptacles: Type - Decorator Duplex, Tamper-Resistant; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - Number of Poles; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - White; Grade - Residential; Wiring - Push-In & Side; Material - Thermoplastic; Additional Information - Self-Grounding; Manufacturer Brand - tradeSELECT; Manufacturer Model - RRD15

Additional Info: Self-Grounding