COOPER WIRING #5461W

Single, Standard White 20A 250V AC 2P

SKU: 03266438270
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: White
Grade: Industrial
Wiring: Back & Side
Material: Nylon
Manufacturer Model: 5461
Description
Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 20A; Rating - Volts - 250V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20R; Color - White; Grade - Industrial; Wiring - Back and Side; Material - Nylon; Manufacturer Model - 5461