Menu Search
Duplex and Single Receptacles Single, Standard White 15A 250V AC 2P

COOPER WIRING #816W-BOX

Single, Standard White 15A 250V AC 2P

SKU #03266462736
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Color: White
Grade: Commercial
Wiring: Side
Material: Nylon Face

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 250V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Color - White; Grade - Commercial; Wiring - Side; Material - Nylon Face