Menu Search

COOPER WIRING #5661B

Single, Standard Brown 15A 250V AC 2P

SKU: 03266438290
Manufacturer Series: 5661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Color: Brown
Grade: Industrial
Wiring: Back & Side
Material: Nylon
Description
Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 250V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Color - Brown; Grade - Industrial; Wiring - Back and Side; Material - Nylon; Manufacturer Model - 5661