Menu Search
Search
COOPER WIRING #TR1877LABXSP

Single Receptacle, 20 A, 125 V, 2 P, 3 W, PVC

SKU # 03266475021
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tamper Resistant Single Receptacle
Rating - Amps: 20 A
Rating - Volts: 125 V
Number of Poles: 2
Number of Wires: 3
Ground: Auto Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Industrial
Material: PVC