Menu Search
COOPER WIRING #1876W-BOX

Receptacle, Single; 2 Pole; 3 Wire; 20A; White

SKU # 03266431150 Manufacturer Series: 1876
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Single, Standard
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Grade: Commercial
Wiring: Side
Material: Nylon