Menu Search
COOPER WIRING #TR8300GY

Receptacle, Duplex Tamper Resistant; NEMA 5-20R; 20A; Gray

SKU # 03266455468 Manufacturer Series: TR8300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Back & Side
Material: Nylon

Additional Info: Mechanical Shutter System