Menu Search
COOPER WIRING #CR20A

Receptacle, Duplex; NEMA 5-20R; 125V AC; 20A; Almond

SKU # 03266455489 Manufacturer Series: CR20
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Almond
Grade: Commercial
Wiring: Side
Material: Nylon