Menu Search
Duplex and Single Receptacles Receptacle, Duplex; 15A; 2 Pole; 125V AC; Ivory; Commercial Grade; Side Wiring

COOPER WIRING #CR15V

Receptacle, Duplex; 15A; 2 Pole; 125V AC; Ivory; Commercial Grade; Side Wiring

SKU #03266448898
Manufacturer Series: CR15
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Commercial
Wiring: Side
Material: Nylon

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Ivory; Grade - Commercial; Wiring - Side; Material - Nylon; Manufacturer Model - CR15