Menu Search
COOPER WIRING #BR20V

Receptacle, Duplex; 125V AC; 20A; Commercial Grade; Ivory

SKU # 03266451509 Manufacturer Series: BR20
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Ivory
Grade: Commercial
Wiring: Back & Side
Material: Nylon