Menu Search
COOPER WIRING #BR15W

Receptacle, Duplex; 125V AC; 15A; Commercial Grade; White

SKU # 03266451506 Manufacturer Series: BR15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Commercial
Wiring: Back & Side
Material: Nylon