Menu Search
Search
COOPER WIRING #6352A-BU

Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; Almond

SKU # 03266462814 Manufacturer Series: 6352
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Almond
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Commercial
Wiring: Back & Side
Material: Nylon