Menu Search
COOPER WIRING #IG8262V

Receptacle, Decorator Duplex; NEMA 5-15R; 15A; Ivory

SKU # 03266451297
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Decorator Duplex, Illuminated
Material: Nylon Face
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Grade: Hospital
Wiring: Back & Side