Menu Search
Duplex and Single Receptacles Duplex, Standard Red 15A 125V AC 2P

COOPER WIRING #AH5262RD

Duplex, Standard Red 15A 125V AC 2P

SKU #03266470371
Manufacturer Series: 5262
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Industrial
Wiring: Back & Side
Material: Nylon Face, Thermoplastic Body

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Red; Grade - Industrial; Wiring - Back and Side; Material - Nylon Face, Thermoplastic Body; Additional Information - Screw Terminal Insulating Guard; Manufacturer Model - 5262

Additional Info: Screw Terminal Insulating Guard