COOPER WIRING #5262GY

Duplex, Standard Gray 15A 125V AC 2P

SKU: 03266470429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Specification, Construction
Wiring: Back & Side
Material: Nylon
Manufacturer Model: CR5262
Description
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Gray; Grade - Specification, Construction; Wiring - Back and Side; Material - Nylon; Manufacturer Model - CR5262