Description
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Industrial; Wiring - Back and Side; Material - Nylon Face, Thermoplastic Body; Additional Information - Screw Terminal Insulating Guard; Manufacturer Model - 5262