COOPER WIRING #8300B

Duplex, Slim Design Brown 20A 125V AC 2P

SKU: 03266470549
Manufacturer Series: 8300H
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Duplex, Slim Design
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Brown
Grade: Hospital
Wiring: Back & Side
Material: Nylon
Description
Duplex and Single Receptacles: Type - Duplex, Slim Design; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Brown; Grade - Hospital; Wiring - Back and Side; Material - Nylon; Additional Information - Screw Terminal Insulating Guard; Manufacturer Model - 8300H
Additional Info: Screw Terminal Insulating Guard