Menu Search
COOPER WIRING #BR15A

Duplex Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, Brown, Commercial Grade, Nylon

SKU # 03266455595 Manufacturer Series: BR15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Commercial
Wiring: Back & Side
Material: Nylon

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Commercial; Wiring - Back & Side; Material - Nylon; Manufacturer Model - BR15