Menu Search

COOPER WIRING #TR270-9W

Duplex Receptacle, 15A, 125VAC, 5-15R, 2P, 3W, White

SKU #03266466522
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Auto-Grounding
NEMA: 5-15R
Color: White
Grade: Residential
Wiring: Side and Push-In
Material: Thermoplastic

CWD TR270-9W TMPR RST DPLX RCPT