Menu Search
Duplex and Single Receptacles Decorator Duplex Red 20A 125V AC 2P

COOPER WIRING #8362RD

Decorator Duplex Red 20A 125V AC 2P

SKU #03266451307
Manufacturer Series: 8362
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back & Side
Material: Nylon

Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Red; Grade - Hospital; Wiring - Back and Side; Material - Nylon; Additional Information - Screw Terminal Insulating Guard; Manufacturer Model - 8362

Additional Info: Screw Terminal Insulating Guard