Decorator Duplex Orange 20A 125V AC 2P

SKU: 03266451309
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Orange
Grade: Hospital
Wiring: Back & Side
Material: Nylon
Manufacturer Model: IG8362
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - 5-20R; Color - Orange; Grade - Hospital; Wiring - Back and Side; Material - Nylon; Additional Information - Screw Terminal Insulating Guard; Manufacturer Model - IG8362
Additional Info: Screw Terminal Insulating Guard