BRYANT ELECTRIC #7580GDR

Duplex Black 15A 125V 2P

SKU: 78178600216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Color: Black
Wiring: Back and Side
Material: Thermoplastic Polyester
Manufacturer Brand: Tech-Spec
Manufacturer Model: 7580
Description
Duplex and Single Receptacles: Type - Duplex; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; Color - Black; Wiring - Back and Side; Material - Thermoplastic Polyester; Manufacturer Brand - Tech-Spec; Manufacturer Model - 7580