Menu Search
Ducting Flexible Air Duct, Aluminum, 5 in. Dia., 8 ft L

LAMBRO #298C/2

Flexible Air Duct, Aluminum, 5 in. Dia., 8 ft L

SKU #78098380298
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flexible Air Duct
Material: Aluminum
Size: Dia.: 5 in.
Length: 8 ft.

Additional Info: Semi-Rigid, With One End Crimped