You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LAMBRO #2574

Flexible Air Duct, 4 in. Dia., 25 ft L

SKU # 78098316046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Air Duct
Size: Dia.: 4 in.
Length: 25 ft.

Ducting: Type - Flexible Air Duct; Size - 4 in. Dia.; Length - 25 ft; Additional Information - Insulated Jacket

Additional Info: Insulated Jacket