Menu Search

LAMBRO #126L

Duct, Straight, For Rigid Ductwork

SKU: 78098311020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Straight Duct
Material: Metal
Size: 3-1/4 x 10 in.
Length: 2 ft.
Description
Ducting: Type - Straight Duct; Material - Metal; Size - 3-1/4 in x 10 in; Length - 2 ft; Additional Information - Finish: Galvanized, Package: Display Tray, For Use With Rigid Ductwork
Additional Info: Finish: Galvanized, Package: Display Tray, For Use With Rigid Ductwork