You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LAMBRO #302

Duct, Air, Flexible, Semi-Rigid, 4 in. Dia x 8 ft L

SKU # 78098300302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Air Duct
Material: Aluminum
Size: Dia.: 4 in.
Length: 8 ft.

Additional Info: Semi-Rigid