Menu Search
H&C DUCTWORK #F114

Flexible Air Duct, Polyester, 8 in. Dia., 25 ft L

SKU # 78058993059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Air Duct
Material: Polyester
Size: Dia.: 8 in.
Length: 25 ft.

Additional Info: R-Value 4.2, 2 Ply, Black Polyethylene Jacket