Menu Search
H&C DUCTWORK #F318

Flexible Air Duct, Polyester, 12 in. Dia., 25 ft L

SKU # 78058992027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Air Duct
Material: Polyester
Size: Dia.: 12 in.
Length: 25 ft.

Additional Info: R-Value 8.0, 2 Ply, Heavy-Duty 4 mil Black Polyethylene Jacket