Menu Search
H&C DUCTWORK #F314

Flexible Air Duct, Polyester, 12 in. Dia., 18 ft L

SKU # 78058992023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Air Duct
Material: Polyester
Size: Dia.: 12 in.
Length: 18 ft.

Additional Info: R-Value 4.2, 2 Ply, Heavy-Duty 4 mil Black Polyethylene Jacket